A&D BLE temperature 2ch data logger Samolog

Sebelum PPN:
Rp2.099.900
Spesifikasi
AS ONE Part Number64-8925-20
AlarmThe red LED is lit, and you can select from single alarm, integrated alarm, and no alarm * There is no buzzer sound
Battery LifeApproximately 3 months (ambient temperature 25 ° C, recording interval 1 minute, no alarm operation)
BluetoothVer.4.0
Communication Distance (m)Maximum: 10 (in line-of-sight distance)
Data Recorded NumbersTemperature T1: 24000 points, Temperature T2: 24000 points
Dust / Water ProtectionIP65 (when T2 external temperature sensor probe is connected)
Humidity Measurement Range (%)±0.5
Included AccessoriesInstruction manual, monitor battery * External temperature sensor probe is not included.
Mass (g)Approx. 67 (including batteries)
Measurement IntervalBody: 5 second intervals
Measuring ItemTemperature 2 channels: T1 (built-in temperature sensor), T2 (external temperature sensor) * T2 external temperature sensor probe is sold separately
Outer dimensions, Width W x Height H x Depth D (mm)80 x 50 x 23 (excluding protrusions)
Power SupplyCR2 lithium battery x 1
Recording IntervalCan be set in 10 second increments for 10 seconds to 2 hours
Supported OSiPhone, iPad, iPod Touch with iOS 11.0 or later *Android is currently not supported.
Temperature Measurement Range (°C)T1,T2:-30.0~70.0
Temperature Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wireless data transmission to smartphones (compatible OS: iPhone, iPad, iPod Touch with iOS 11.0 or later)
This temperature data logger features built-in Bluetooth (Bluetooth 4.0). It has two channels: an internal temperature sensor and an external temperature sensor (sold separately). It records 24,000 data points for both the internal and external temperatures.
The dedicated iOS app "Thermo Log" allows you to send recorded data to a smartphone, etc. Recorded data can be sent even while recording is in progress, without having to stop the recording operation.
The communication distance is up to 10m in line of sight. *This distance may be shorter if there are obstacles or depending on the surrounding environment (temperature, electromagnetic environment, etc.).
Multiple data loggers can be connected to one smartphone (within communication range).
Recorded data can be sent to a PC or cloud using a smartphone's functions. Data output format can be selected from CSV or PDF. Equipped with an alarm function (red LED lights up), you can choose from single alarm, cumulative alarm, or no alarm. *There is no buzzer sound.
Bacteria testing, bacterial culture temperature, temperature and humidity control in kitchens, freezers, refrigerators, greenhouses, logistics cargo, server rooms, etc.
*An external temperature sensor probe is not included. Please purchase the optional external temperature sensor probe (AX-KO6692 or AX-KO6693) depending on your needs. *General calibration documents will be shipped with the appropriate documents. *If you require the name and address of the person requesting the certificate, be sure to provide them in the options settings when ordering. *If you do not provide them, the name and address of the person requesting the certificate will be left blank. *Products with a calibration certificate will take approximately two weeks to arrive, as calibration is performed after your order is confirmed. (However, please note that additional days may be required during the New Year holidays and long vacations.) *Cancellations, returns, and refunds cannot be accepted after an order has been placed. *For other information, please refer to the instruction manual.

Ulasan Produk

Tidak ada ulasan