A&D Digital Scale Automatic Top-Loading Balance HT Series (Timbangan Digital)

Sebelum PPN:
Rp2.799.900
Spesifikasi
Dimensions (mm)195x136x47
Included AccessoriesColor bar (3 colors), nameplate, storage case
Mass (g)550
Maximum Measuring (g)3100
Minimum Reading (g)1
TypeHT-3000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A convenient color bar is included for distinguishing between different scales.
Large LCD display (character height 13.5mm).
Power-saving design that allows for approximately 450 hours of continuous use (when using alkaline batteries).
The weighed value display can be held.
Auto power off function that automatically turns off the power if there is no operation for more than 5 minutes.
Dual power supply (can be used with either an AC adapter or four AA batteries).

Ulasan Produk

Tidak ada ulasan