Wiha (Wiha/Noga) With retainer ring flexible soft finish driver handle 150mm

Sebelum PPN:
Rp899.900
Spesifikasi
Grip TypeSoft finish handle
Handle Width (mm)36
Overall Length (mm)268
Set ContentsSingle item
Shaft Length (mm)150
Square Drive (inch)45661
Tip ShapeSocket (box)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Soft finish handle: The central part of the handle is a non-slip soft rubber handle for quick, high torque tightening and a comfortable feel, and the tip of the handle has a smooth finish that is easy to turn with the palm of your hand.
Feature
Soft finish handle: The central part of the handle is a non-slip soft rubber handle for quick, high torque tightening and a comfortable feel, and the tip of the handle has a smooth finish that is easy to turn with the palm of your hand.

Ulasan Produk

Tidak ada ulasan