Pro-Auto With double-ended ratchet tip

Sebelum PPN:
Rp549.900
Spesifikasi
Mass (g)469
Overall Length (mm)315
Range to Use (mm)17.21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fine work can be done with 72 gears and a feed angle of 5 degrees.
Easy to turn and reduces fatigue.
Easy to turn quickly with your fingertips.
Comes with a fall prevention cord mounting hole.
For assembling and dismantling scaffolding.
For aligning holes, tightening wires, etc.
*Do not apply excessive load by inserting pipes, etc.
*Do not put weight on your feet.
Warning
*Do not apply excessive load by inserting pipes, etc.
*Do not put weight on your feet.
Feature
Fine work can be done with 72 gears and a feed angle of 5 degrees.
Easy to turn and reduces fatigue.
Easy to turn quickly with your fingertips.
Comes with a fall prevention cord mounting hole.
Use
For assembling and dismantling scaffolding.
For aligning holes, tightening wires, etc.

Ulasan Produk

Tidak ada ulasan