Pro-Auto Wave socket 3/8

Sebelum PPN:
Rp97.900
Spesifikasi
Dimension Ds (mm)14.5
Dimensions (mm)(Dd)22
Mass (g)47
Overall Length (mm)36
Socket Shape12 corners
Socket Size (inch)45724
square Drive (mm [inch])12.7[1/2]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wave socket 12.7(1/2)
Surface contact type: All contact surfaces are curved to avoid damaging the corners of bolts and nuts.
Loosening of bolts, nuts, etc.
Feature
Wave socket 12.7(1/2)
Surface contact type: All contact surfaces are curved to avoid damaging the corners of bolts and nuts.
Use
Loosening of bolts, nuts, etc.

Ulasan Produk

Tidak ada ulasan