KTC Ultra Long Straight Box Wrench

Sebelum PPN:
Rp309.900 - Rp1.499.900
Spesifikasi
ShapeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super long straight type that makes it easy to apply large torque. It is easy to work in narrow and deep places.
The glasses have a one-sided offset shape and can be used for bolts and nuts that have a flat surface or a counterbore around them.
The caliber part has adopted a power fit shape that prevents stress concentration and makes it difficult to damage the edges of bolts and nuts, allowing more reliable tightening and loosening work.
16 x 18 mm is compatible with bolts and nuts used in the undercarriage, engine accessories, exteriors, etc. of Nissan cars since 2003.
Feature
Super long straight type that makes it easy to apply large torque. It is easy to work in narrow and deep places.
The glasses have a one-sided offset shape and can be used for bolts and nuts that have a flat surface or a counterbore around them.
The caliber part has adopted a power fit shape that prevents stress concentration and makes it difficult to damage the edges of bolts and nuts, allowing more reliable tightening and loosening work.
16 x 18 mm is compatible with bolts and nuts used in the undercarriage, engine accessories, exteriors, etc. of Nissan cars since 2003.

Specification : Power fit

Ulasan Produk

Tidak ada ulasan