Spesifikasi
| Set Contents | 2.5,3.0,4.0,5.0,6.0,8.0,10.0mm |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A hex wrench set with a T-shaped grip that allows for a firm grip and easy application of force.
This is a millimeter-standard type that comes in seven sizes and is suitable for a wide range of motorcycle and bicycle maintenance needs.
It comes with a dedicated case that makes it easy to carry to the work site and can be stored organized by size.
You can quickly take out the size you want to use, providing efficient support for daily maintenance.
Hex Wrench Set with T-Grip (Metric)
The T-shaped handle is easy to grip and allows for smooth turning of even tightly tightened bolts. It is made to the metric standard with commonly used sizes, making it suitable for a wide range of motorcycle and bicycle maintenance needs. It comes with a dedicated case for easy storage and portability.
This is a millimeter-standard type that comes in seven sizes and is suitable for a wide range of motorcycle and bicycle maintenance needs.
It comes with a dedicated case that makes it easy to carry to the work site and can be stored organized by size.
You can quickly take out the size you want to use, providing efficient support for daily maintenance.
Hex Wrench Set with T-Grip (Metric)
The T-shaped handle is easy to grip and allows for smooth turning of even tightly tightened bolts. It is made to the metric standard with commonly used sizes, making it suitable for a wide range of motorcycle and bicycle maintenance needs. It comes with a dedicated case for easy storage and portability.
Feature
A hex wrench set with a T-shaped grip that allows for a firm grip and easy application of force.This is a millimeter-standard type that comes in seven sizes and is suitable for a wide range of motorcycle and bicycle maintenance needs.
It comes with a dedicated case that makes it easy to carry to the work site and can be stored organized by size.
You can quickly take out the size you want to use, providing efficient support for daily maintenance.
Use
Hex Wrench Set with T-Grip (Metric)The T-shaped handle is easy to grip and allows for smooth turning of even tightly tightened bolts. It is made to the metric standard with commonly used sizes, making it suitable for a wide range of motorcycle and bicycle maintenance needs. It comes with a dedicated case for easy storage and portability.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/l3P113880759-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
