Pro-Auto Torque Wrench

Sebelum PPN:
Rp4.299.900
Spesifikasi
Case Dimensions (mm)80x665x65
Included AccessoriesStorage bro case with wheel socket 19, 21mm
Mass (kg)2.3
Minimum Scale (Nm)1
Overall Length (mm)500
Square Drive (mm[inch])12.7[1/2]
Torque Measurement Range (N m)40~210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tighten bolts and nuts accurately with a torque wrench without relying on intuition!
Feature
Tighten bolts and nuts accurately with a torque wrench without relying on intuition!

Specification : With one-touch lock mechanism

Ulasan Produk

Tidak ada ulasan