KTC Tool set (single-opening metal case type)

Sebelum PPN:
Rp8.199.900
Spesifikasi
Applicable CaseEK-5
Mass (kg)5.5
Quantity25 points

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The EK-5 is a small metal case that follows the stylish design of the EK series. The contents of the set have been carefully selected to include all the essentials. (Holders are not included in the number of items included.)
* 9.5sq. Socket holder is not included in the number of included points.
Warning
* 9.5sq. Socket holder is not included in the number of included points.
Feature
The EK-5 is a small metal case that follows the stylish design of the EK series. The contents of the set have been carefully selected to include all the essentials. (Holders are not included in the number of items included.)

Ulasan Produk

Tidak ada ulasan