Sunflag (formerly Shinkame Manufacturing) T-grip HEX wrench No.6500-L

Sebelum PPN:
Rp85.900 - Rp91.900
Spesifikasi
Dimension D (mm)98
Dimension L (mm)73
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeT type
Size StandardMilli
Tip Shapehexagonal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is very strong because it is molded with a single shaft bent into an L shape.
If you want to apply more force, please use the L type.
The 6500-L type has a hexagonal key wrench of the same size on one end of the T-grip.
Feature
It is very strong because it is molded with a single shaft bent into an L shape.
If you want to apply more force, please use the L type.
The 6500-L type has a hexagonal key wrench of the same size on one end of the T-grip.

Ulasan Produk

Tidak ada ulasan