Sunflag (formerly Shinkame Manufacturing) Tapered Slim Torsion Bit
#Grup produk P113878745
Spesifikasi
| Cutting edge magnet | Yes |
|---|---|
| Double-headed Function | Both heads |
| Quantity per Set (pieces) | 5 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable Screw | Course thread / Slim screw / General screw / Tapping screw / Slender screw |
| Tip Shape | Plus (+) |
| Tip Size | No.2 |
| Type | Slim torsion |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Absorbs shock with torsion effect.
Absorbs impact and reduces screw head crushing. The tapered tip shape makes it easier to see the head and improves work efficiency. Achieves a long-life bit with strong wear resistance and impact resistance. Compatible with impact drivers.
For construction-related, furniture assembly, vehicle maintenance, electrical construction-related, factory work.
* For iron plate striking such as tapping screws, a total length of 85 mm / 110 mm bit is more effective in torsion.
Absorbs impact and reduces screw head crushing. The tapered tip shape makes it easier to see the head and improves work efficiency. Achieves a long-life bit with strong wear resistance and impact resistance. Compatible with impact drivers.
For construction-related, furniture assembly, vehicle maintenance, electrical construction-related, factory work.
* For iron plate striking such as tapping screws, a total length of 85 mm / 110 mm bit is more effective in torsion.
Warning
* For iron plate striking such as tapping screws, a total length of 85 mm / 110 mm bit is more effective in torsion.Feature
Absorbs shock with torsion effect.Absorbs impact and reduces screw head crushing. The tapered tip shape makes it easier to see the head and improves work efficiency. Achieves a long-life bit with strong wear resistance and impact resistance. Compatible with impact drivers.
Specification : Use of special steel for industrial use, high-precision surface finishing, in-house managed heat treatment system, advanced assessment: HRC56 (approx.)
Use
For construction-related, furniture assembly, vehicle maintenance, electrical construction-related, factory work.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Tapered%20Slim%20Torsion%20Bit/kpP113878745-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
