Sunflag (formerly Shinkame Manufacturing) Tapered Slim Torsion Bit
#Grup produk P113878727
Spesifikasi
| Cutting edge magnet | Yes |
|---|---|
| Double-headed Function | Both heads |
| Quantity per Set (pieces) | 1 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable Screw | Course thread / Slim screw / General screw / Tapping screw / Slender screw |
| Tip Shape | Plus (+) |
| Tip Size | No.2 |
| Type | Slim torsion |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tapered slim structure that reduces core shake and enables smooth torque transmission.
Acute UP that wants to alleviate the impact by absorbing the left and right rotational torque!
Tip shape with easy-to-see screw head and good workability.
Reduces bit lift reduction (come out) during rotation.
For slender screws, mini screws, tapping screws, slim screws, and general screws.
* For iron plate striking such as tapping screws, a total length of 85 mm / 110 mm bit is more effective in torsion.
Acute UP that wants to alleviate the impact by absorbing the left and right rotational torque!
Tip shape with easy-to-see screw head and good workability.
Reduces bit lift reduction (come out) during rotation.
For slender screws, mini screws, tapping screws, slim screws, and general screws.
* For iron plate striking such as tapping screws, a total length of 85 mm / 110 mm bit is more effective in torsion.
Warning
* For iron plate striking such as tapping screws, a total length of 85 mm / 110 mm bit is more effective in torsion.Feature
Tapered slim structure that reduces core shake and enables smooth torque transmission.Acute UP that wants to alleviate the impact by absorbing the left and right rotational torque!
Tip shape with easy-to-see screw head and good workability.
Reduces bit lift reduction (come out) during rotation.
Specification : Use of special steel for industrial use, high-precision surface finishing, in-house managed heat treatment system, advanced assessment: HRC56 (approx.)
Use
For slender screws, mini screws, tapping screws, slim screws, and general screws.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Tapered%20Slim%20Torsion%20Bit/k7P113878727-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
