DOGYU Tamakiku auscultation stick, connected type

Sebelum PPN:
Rp689.900
Spesifikasi
Main applicationInspection of machinery and vehicles
Overall Length (mm)360~880
Total Mass (g)About 85
TypeInspection hammer / test hammer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable to a length that is easy to use with the connection type. Can be adjusted to a length that is easy to use.
Since it is a connection type, it can be stored compactly. For investigating abnormal noise such as mechanical noise, motors, and bearings.
For checking machine abnormal noise and investigating water leaks.
Feature
Adjustable to a length that is easy to use with the connection type. Can be adjusted to a length that is easy to use.
Since it is a connection type, it can be stored compactly. For investigating abnormal noise such as mechanical noise, motors, and bearings.

Specification : Body + shaft 4 split type / with special case
Use
For checking machine abnormal noise and investigating water leaks.

Ulasan Produk

Tidak ada ulasan