Wiha (Wiha/Noga) T Handle Hexagon Wrench with Ring

Sebelum PPN:
Rp279.900
Spesifikasi
Applicable Screw Size (Flat Head Bolt)M6
Applicable Screw Size (Hexagon Socket Head Cap Screw)M5
Applicable Screw Size (button bolt)M6
Applicable screw size (set screw)M8
Mass (g)45
Overall Length (mm)176
Overall Width (mm)80
ShapeT type
Size StandardMilli
Tip Shapehexagonal
Trusco Part No.492-2352
Width Across Flats (mm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the hexagonal screw can be held with the tip of the wrench, the screw can be easily inserted and is suitable for work that requires high torque.
The T-handle shape that fits perfectly in the palm of your hand makes it very easy to use.
The hardness is HRC56-58.
Feature
Since the hexagonal screw can be held with the tip of the wrench, the screw can be easily inserted and is suitable for work that requires high torque.
The T-handle shape that fits perfectly in the palm of your hand makes it very easy to use.
The hardness is HRC56-58.

Ulasan Produk

Tidak ada ulasan