Wiha (Wiha/Noga) T handle hexagon wrench with magic ring

Sebelum PPN:
Rp309.900
Spesifikasi
Handle Height (mm)32
Handle Length (mm)100
Overall Length (mm)182
Tip Shapehexagonal
Trusco Part No.492-2361
Width Across Flats (mm)5
Wrench Length (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is very useful for inserting a hex screw in a deep place and taking out a hex screw.
The blade is made of chrome vanadium steel.
Hardened, nickel-plated finish.
Feature
It is very useful for inserting a hex screw in a deep place and taking out a hex screw.
The blade is made of chrome vanadium steel.
Hardened, nickel-plated finish.

Ulasan Produk

Tidak ada ulasan