Pro-Auto Swing impact extension socket

Sebelum PPN:
Rp689.900 - Rp769.900
Spesifikasi
Dimension D2 (mm)25
Overall Length (mm)154
Square Drive (mm)12.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The swing mechanism and long overall length allow you to work while avoiding obstacles.
The wave shape of the hexagonal socket part is a shape that prevents damage to the corners of the nut due to surface contact.
Three types of sockets, universal joints, and extension bars are integrated, making it lighter and less rattling than when three types are connected.
The swinging part uses a ball joint connection, which is stronger than the conventional pin type connection.
Ideal for replacing tractor claws by attaching it to an impact wrench.
For assembly and disassembly work at architecture, civil engineering, construction sites, etc.!
For tightening and loosening bolts and nuts in corners and deep places.
Feature
The swing mechanism and long overall length allow you to work while avoiding obstacles.
The wave shape of the hexagonal socket part is a shape that prevents damage to the corners of the nut due to surface contact.
Three types of sockets, universal joints, and extension bars are integrated, making it lighter and less rattling than when three types are connected.
The swinging part uses a ball joint connection, which is stronger than the conventional pin type connection.
Use
Ideal for replacing tractor claws by attaching it to an impact wrench.
For assembly and disassembly work at architecture, civil engineering, construction sites, etc.!
For tightening and loosening bolts and nuts in corners and deep places.

Ulasan Produk

Tidak ada ulasan