Sunflag (formerly Shinkame Manufacturing) Super Slim Torsion Bit

Sebelum PPN:
Rp149.900
Spesifikasi
Cutting edge magnetYes
Double-headed FunctionBoth heads
Overall Length (mm)150
Quantity per Set (pieces)2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tip ShapePlus (+)
Tip SizeNo.2
Trusco Part No.853-5822
TypeSlim

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The screw head is easy to see and the screw groove is surely caught! The special torsion part absorbs the left and right torque to reduce the impact, prevent the tip from being damaged and improve the durability! Stable! The surface is hard and the inside is tough, which has the effect of preventing damage to the thread groove.
Building-related, interior-related, electrical installation-related, vehicle maintenance, fitting installation, furniture assembly.
* Please wear protective goggles when using. Please note that it may be damaged due to excessive load.
* Do not use in places other than the intended use or where current is flowing.
* When driving into an iron plate or aluminum, it is recommended to make a pilot hole to prevent damage to the tip. If scratches or cracks are found on the torsion part, stop using it immediately for safety.
Warning
* Please wear protective goggles when using. Please note that it may be damaged due to excessive load.
* Do not use in places other than the intended use or where current is flowing.
* When driving into an iron plate or aluminum, it is recommended to make a pilot hole to prevent damage to the tip. If scratches or cracks are found on the torsion part, stop using it immediately for safety.
Feature
The screw head is easy to see and the screw groove is surely caught! The special torsion part absorbs the left and right torque to reduce the impact, prevent the tip from being damaged and improve the durability! Stable! The surface is hard and the inside is tough, which has the effect of preventing damage to the thread groove.
Use
Building-related, interior-related, electrical installation-related, vehicle maintenance, fitting installation, furniture assembly.

Ulasan Produk

Tidak ada ulasan