Pro-Auto Super long double flex lock gear wrench set

Sebelum PPN:
Rp2.499.900
Spesifikasi
Feed angle (°)5
Gear Number72 mountains
Mass (g)(10x12mm)153,(14x17mm)290
Nominal Size10x12,14x17
Overall Length (mm)(10x12mm)290,(14x17mm)365
ShapeStraight (double head swing)
Thickness T1 (mm)(10x12mm)8,(14x17mm)9
Thickness T2 (mm)(10x12mm)8.5,(14x17mm)10.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with an ultra-long and flex lock mechanism that is easy to use even in narrow and deep places.
The gears with 72 gears (feed angle 5 degrees) rotate comfortably and have excellent workability.
It is a 2-piece set of 10x12 and 14x17.
Ideal for attaching and detaching narrow and deep bolts.
Feature
Comes with an ultra-long and flex lock mechanism that is easy to use even in narrow and deep places.
The gears with 72 gears (feed angle 5 degrees) rotate comfortably and have excellent workability.
It is a 2-piece set of 10x12 and 14x17.
Use
Ideal for attaching and detaching narrow and deep bolts.

Ulasan Produk

Tidak ada ulasan