Sunflag (formerly Shinkame Manufacturing) Strong Flexible Bit
#Grup produk P113877463
Spesifikasi
| Included Accessories | Plus # 2 x 45mm double-ended bit 1 |
|---|---|
| Mass (g) | 246 |
| Maximum Torque (Nm) | When tightening: 15.7 / When loosening: 13.7 |
| Overall Length (mm) | 300 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Shank (mm) | 6.35 |
| Trusco Part No. | 212-2618 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Bending angle up to 60 degrees is OK.
A variety of 6.35 mm axis tip tools can be used.
Since the flexible part is double-coated, you can work while firmly holding the shaft part.
Great for wall and ceiling work Ideal for wall and ceiling work.
Since the flexible part is double-coated, you can work while firmly holding the shaft part.
Please use it as an auxiliary tool for charging and electric screwdrivers.
* When working, only the internal piano wire transmits rotation, so hold the external flexible part firmly when working.
A variety of 6.35 mm axis tip tools can be used.
Since the flexible part is double-coated, you can work while firmly holding the shaft part.
Great for wall and ceiling work Ideal for wall and ceiling work.
Since the flexible part is double-coated, you can work while firmly holding the shaft part.
Please use it as an auxiliary tool for charging and electric screwdrivers.
* When working, only the internal piano wire transmits rotation, so hold the external flexible part firmly when working.
Warning
* When working, only the internal piano wire transmits rotation, so hold the external flexible part firmly when working.Feature
Bending angle up to 60 degrees is OK.A variety of 6.35 mm axis tip tools can be used.
Since the flexible part is double-coated, you can work while firmly holding the shaft part.
Great for wall and ceiling work Ideal for wall and ceiling work.
Since the flexible part is double-coated, you can work while firmly holding the shaft part.
Use
Please use it as an auxiliary tool for charging and electric screwdrivers.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Strong%20Flexible%20Bit/cvP113877463-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
