Sunflag (formerly Shinkame Manufacturing) Standard Bit Minus 2-piece set 6.0x65

Sebelum PPN:
Rp81.900
Spesifikasi
Cutting edge magnetYes
Dimensions (mm)(-)6.0x65
Double-headed FunctionOne head
Hex Size across Flats (mm)6.35
Overall Length (mm)65
Quantity per Set (pieces)2 pieces
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Due to the special surface processing with excellent precision, the bite of the screw is outstanding. It is tenacious and has excellent wear resistance and impact resistance.
As a bit for charging / electric screwdriver
Feature
Due to the special surface processing with excellent precision, the bite of the screw is outstanding. It is tenacious and has excellent wear resistance and impact resistance.
Use
As a bit for charging / electric screwdriver

Ulasan Produk

Tidak ada ulasan