Sunflag (formerly Shinkame Manufacturing) Square Bits, 2 Pieces/Set, #3x65mm 9/64"

Sebelum PPN:
Rp70.900
Spesifikasi
Dimensions (inch)9/64
Double-headed FunctionBoth heads
Overall Length (mm)65
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tip Size3
Trusco Part No.776-8419

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Special tip processing reduces bit biting and improves work efficiency! Hard and sticky.
2x4 architecture, imported architecture, plywood floor panels, bracing metal fittings, ALC boards, scaffolding joints.
* Please do not modify it unnecessarily. Do not use it for any purpose other than its intended purpose or in a place where it is energized.
Warning
* Please do not modify it unnecessarily. Do not use it for any purpose other than its intended purpose or in a place where it is energized.
Feature
Special tip processing reduces bit biting and improves work efficiency! Hard and sticky.
Use
2x4 architecture, imported architecture, plywood floor panels, bracing metal fittings, ALC boards, scaffolding joints.

Ulasan Produk

Tidak ada ulasan