Sunflag (formerly Shinkame Manufacturing) Square bit 5-piece set #3x85

Sebelum PPN:
Rp209.900
Spesifikasi
Cutting edge magnetYes
Dimensions (mm)3x86
Double-headed FunctionBoth heads
Hex Size across Flats (mm)6.35
Overall Length (mm)85
Quantity per Set (pieces)5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tip Size3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tip shape that is hard to screw and hard to get in. Due to the special surface processing, it has excellent tenacity, impact resistance, and abrasion resistance.
As a bit for charging / electric screwdriver
Feature
Tip shape that is hard to screw and hard to get in. Due to the special surface processing, it has excellent tenacity, impact resistance, and abrasion resistance.
Use
As a bit for charging / electric screwdriver

Ulasan Produk

Tidak ada ulasan

Halaman Terkait