Asahi Metal Industry (formerly Shin-Nihon Tool) Socket Wrench, L-Type

Sebelum PPN:
Rp169.900
Spesifikasi
Dimension A (mm)30
Dimension D (mm)13
Dimension L (mm)110
Dimension T (mm)11
Dimensions (mm)8
Dimensions d (mm)8
Finish MaterialS45C / Nickel chrome plating
Hex Size, Across Flats (mm)8
Mass (g)55
Overall Length (mm)110
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tip Shapehexagonal
Trusco Part No.816-5248

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a shape that makes it easy to generate a large force.
For tightening and removing nuts, etc.
Feature
It is a shape that makes it easy to generate a large force.
Use
For tightening and removing nuts, etc.

Ulasan Produk

Tidak ada ulasan