Spesifikasi
| Applicable Case | EKB-2 |
|---|---|
| Quantity | 12 points |
| Set Contents | Torque 80Nm (GNA080-03), 9.5sq. Ratchet Handle (BR390), 9.5sq. Spinner Handle (BS3E), 9.5sq. Slide Head Handle (BHM3), 9.5sq. Extension Bar (BE3-075/150), 9.5sq. Socket (Hex) (B3-08/10/12/13/14/17), Single-Hinged Metal Case (EKB-2) |
| Torque Measurement Range (N m) | 8~80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It comes with a metal case and a special storage tray that are convenient for managing tools. This is a basic set that can handle a wide range of torques, such as for two-wheel and four-wheel maintenance. Simply attach it to a tool with a socket to quickly turn it into a digital torque wrench. One torque wrench can handle up to 8 to 80 Nm, which is equivalent to two regular torque wrenches. You can choose the handle length that is optimal for the torque you are measuring. *GNA080-03 only (8 to 80 Nm)
The large screen will display color, and you will be notified with sound and vibration before the measured value is reached, preventing over-torque. By using Bluetooth earphones, you can work reliably even in places where it is difficult to hear. Simply download the dedicated free app to your smartphone or tablet to display and record measured values. Recorded data can be used for work analysis and work traceability.
The large screen will display color, and you will be notified with sound and vibration before the measured value is reached, preventing over-torque. By using Bluetooth earphones, you can work reliably even in places where it is difficult to hear. Simply download the dedicated free app to your smartphone or tablet to display and record measured values. Recorded data can be used for work analysis and work traceability.
Feature
It comes with a metal case and a special storage tray that are convenient for managing tools. This is a basic set that can handle a wide range of torques, such as for two-wheel and four-wheel maintenance. Simply attach it to a tool with a socket to quickly turn it into a digital torque wrench. One torque wrench can handle up to 8 to 80 Nm, which is equivalent to two regular torque wrenches. You can choose the handle length that is optimal for the torque you are measuring. *GNA080-03 only (8 to 80 Nm)The large screen will display color, and you will be notified with sound and vibration before the measured value is reached, preventing over-torque. By using Bluetooth earphones, you can work reliably even in places where it is difficult to hear. Simply download the dedicated free app to your smartphone or tablet to display and record measured values. Recorded data can be used for work analysis and work traceability.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
