KTC Socket bit for 40V compatible impact driver

Sebelum PPN:
Rp429.900 - Rp459.900
Spesifikasi
Overall Length (mm)123
Square Drive (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Socket bit for impact driver with 40V high torque specifications.
A flex type that can be tightened in corners where impact drivers are difficult to enter with a swing angle of 15°.
Uses a bit tip shape that allows smooth insertion and removal of the impact driver.
Comes with a fall prevention function that allows you to safely work at heights such as temporary scaffolding and steel frame fastening.
KTC's unique "impregnable mechanism" that prevents the bit from falling out by breaking it inside the socket.
Even if the bit is damaged, bit fragments do not remain in the chuck, allowing smooth attachment and detachment from the impact driver.
Feature

Socket bit for impact driver with 40V high torque specifications.
A flex type that can be tightened in corners where impact drivers are difficult to enter with a swing angle of 15°.
Uses a bit tip shape that allows smooth insertion and removal of the impact driver.
Comes with a fall prevention function that allows you to safely work at heights such as temporary scaffolding and steel frame fastening.
KTC's unique "impregnable mechanism" that prevents the bit from falling out by breaking it inside the socket.
Even if the bit is damaged, bit fragments do not remain in the chuck, allowing smooth attachment and detachment from the impact driver.

Ulasan Produk

Tidak ada ulasan