MCC Socket bend cheese clamp (Penjepit Pipa)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Mass (kg)7.1
Nominal Size75100150
Suitable MaterialSocket, cheese, 90 ° bend, 45 ° bend, 22.5 ° bend, 11.25 ° bend

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight and compact chain clamp greatly improves workability. Securely fixed and multifunctional with a chain method. One unit can handle 3 size sockets, cheese and various bend joints. It can also be used for double-layer polyethylene pipes with a protective layer (JWWA) and polyethylene pipes for gas (JIS), which cannot be handled by drum clamps.
* Nominal 50 of PE pipe for gas is not applicable.
Warning
* Nominal 50 of PE pipe for gas is not applicable.
Feature
Lightweight and compact chain clamp greatly improves workability. Securely fixed and multifunctional with a chain method. One unit can handle 3 size sockets, cheese and various bend joints. It can also be used for double-layer polyethylene pipes with a protective layer (JWWA) and polyethylene pipes for gas (JIS), which cannot be handled by drum clamps.

Specification : Single lever

Ulasan Produk

Tidak ada ulasan