DOGYU Sling Safety Rod (Pengait)

Sebelum PPN:
Rp3.899.900
Spesifikasi
Dimensions when folded (mm)440
Hook Dimension (mm)(width)53
Longest Dimension (mm)1030

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product allows you to maintain a safe distance from the object. It is useful when you want to hang something in a high place. The telescopic shaft makes it portable, and it is more compact and lightweight than conventional sling hooks. The ring shape also allows it to be carried with a carabiner tool holder, and the locking shaft allows you to push, stop, and pull the load or wire rope. Furthermore, the head has a recess, and the first shaft is thicker, making it stronger.
When hooking and pulling something.
*Do not use this product on items that are too heavy. Do not place this product near a heat source. *We do not deliver to private homes (detached houses or apartment buildings).
Warning
*Do not use this product on items that are too heavy. Do not place this product near a heat source. *We do not deliver to private homes (detached houses or apartment buildings).
Feature
This product allows you to maintain a safe distance from the object. It is useful when you want to hang something in a high place. The telescopic shaft makes it portable, and it is more compact and lightweight than conventional sling hooks. The ring shape also allows it to be carried with a carabiner tool holder, and the locking shaft allows you to push, stop, and pull the load or wire rope. Furthermore, the head has a recess, and the first shaft is thicker, making it stronger.
Use
When hooking and pulling something.

Ulasan Produk

Tidak ada ulasan