Sunflag (formerly Shinkame Manufacturing) Silver Bit Assorted set

Sebelum PPN:
Rp209.900 - Rp229.900
Spesifikasi
Hex Size across Flats (mm)6.35
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Silver bits with special anti-corrosion treatment are best suited for work where rust is to be avoided, such as when using stainless steel screws. With silver finish magnetic force
Feature
Silver bits with special anti-corrosion treatment are best suited for work where rust is to be avoided, such as when using stainless steel screws. With silver finish magnetic force

Ulasan Produk

Tidak ada ulasan