LOBSTER (Lobster/Shrimp Brand/Lobtex) Locking Pliers Shrimp for Sheet Metal (Tang Buaya)

Sebelum PPN:
Rp699.900
Spesifikasi
Jaw Depth (mm)40
Jaw Length (mm)79
Mass (g)480
Maximum Jaw Opening (mm)30
Overall Length (mm)205
Parallel Opening (mm)17
ROHS Directive (Corresponding to 10 Substances)Correspondence
Trusco Part No.372-6576
TypeGrip pliers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strong clamping force can be obtained due to the wide base area. Ideal for forming work such as sheet metal bending.
Feature
Strong clamping force can be obtained due to the wide base area. Ideal for forming work such as sheet metal bending.

Ulasan Produk

Tidak ada ulasan