DOGYU Safety rod for slings BLT-1500S (Pengait)

Sebelum PPN:
Rp2.899.900
Spesifikasi
Overall Length (mm)480~1500
Ring size (mm)Height 26 x Width 29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This safety rod for slinging can be extended up to a total length of 1.5m, and was developed in response to the need to maintain a distance of approximately 2m from the object. The extendable shaft allows for compact portability. It is more compact and lighter than conventional hand hooks for slinging. The ring shape allows for portability using a tool hook or carabiner tool holder (sold separately). The locking shaft allows for pushing, stopping, and pulling of hoisted loads and wire ropes.
For assistance when lifting or slinging loads
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
This safety rod for slinging can be extended up to a total length of 1.5m, and was developed in response to the need to maintain a distance of approximately 2m from the object. The extendable shaft allows for compact portability. It is more compact and lighter than conventional hand hooks for slinging. The ring shape allows for portability using a tool hook or carabiner tool holder (sold separately). The locking shaft allows for pushing, stopping, and pulling of hoisted loads and wire ropes.
Use
For assistance when lifting or slinging loads

Ulasan Produk

Tidak ada ulasan