DOGYU Safety Rod for Slinging BLT-1000M (Pengait)

Sebelum PPN:
Rp2.899.900
Spesifikasi
Dimensions (mm)54 (Uncus)
Dimensions, Height x Width (mm)26 x 29 (inner size of ring)
Mass (g)7/18/1900
Overall Length (mm)Folded: 360, Max: 1025

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact, lightweight, and easy-to-use safety bar for slinging. It can hold and pull suspended loads and wire ropes. The locking shaft is extendable, so it can be carried compactly when not in use. The ring shape allows it to be carried with a carabiner tool holder.
For assistance when lifting or slinging loads
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
A compact, lightweight, and easy-to-use safety bar for slinging. It can hold and pull suspended loads and wire ropes. The locking shaft is extendable, so it can be carried compactly when not in use. The ring shape allows it to be carried with a carabiner tool holder.
Use
For assistance when lifting or slinging loads

Ulasan Produk

Tidak ada ulasan