KTC resins insulation Nose Pliers

Sebelum PPN:
Rp1.099.900
Spesifikasi
Mass (g)145
Overall Length (mm)220
StandardIEC 60900: 2004 standard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product complies with the IEC 60900: 2004 standard, which is the only international standard for insulation tools.
Supports voltages up to AC1000V and DC1500V.
Made of resin that is lightweight and does not easily damage the object.
Feature
This product complies with the IEC 60900: 2004 standard, which is the only international standard for insulation tools.
Supports voltages up to AC1000V and DC1500V.
Made of resin that is lightweight and does not easily damage the object.

Ulasan Produk

Tidak ada ulasan