KTC replacement head adapter

Sebelum PPN:
Rp759.900
Spesifikasi
Compatible Replacement HeadGX0912-S14,GX0912-S16,GX0912-S17
Dimension L1 (mm)43.5
Dimension L2 (mm)35
Mass (g)105
Square Drive (mm)9x12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
26 types of replacement heads (8 types of spanners with 9 x 12 insertion angle, 8 types of glasses, and 10 types of claw feet) of "preset type torque wrench head exchange type series" can be used without torque conversion.
An adapter that attaches a replacement head with an insertion angle of 9 x 12 to a digital ratchet and a digital ratchet [Memorque] head exchange type.
Feature
26 types of replacement heads (8 types of spanners with 9 x 12 insertion angle, 8 types of glasses, and 10 types of claw feet) of "preset type torque wrench head exchange type series" can be used without torque conversion.
Use
An adapter that attaches a replacement head with an insertion angle of 9 x 12 to a digital ratchet and a digital ratchet [Memorque] head exchange type.

Ulasan Produk

Tidak ada ulasan