Izumi Products Company Rechargeable hydraulic multi-function tool 250 Type P

Sebelum PPN:
Rp70.999.900
Spesifikasi
Crimping Range (mm²)127
Height (mm)18
Length (mm)330
Output (kN)346
Power Consumption (VA)3
Trusco Part No.577-2379
Width (mm)82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The set includes an auto-return function crimping die 14-250, a charger, one battery, and a storage case.
Wire crimping work, etc.
Feature
The set includes an auto-return function crimping die 14-250, a charger, one battery, and a storage case.
Use
Wire crimping work, etc.

Ulasan Produk

Tidak ada ulasan