Izumi Products Company Rechargeable hydraulic multi-function tool

Sebelum PPN:
Rp64.999.900
Spesifikasi
Height (mm)317
Length (mm)82
Trusco Part No.407-1245
Width (mm)346

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses Makita 18V battery. Includes auto-return function that can be stopped midway. Includes battery remaining capacity display function.
200 Type M
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
Uses Makita 18V battery. Includes auto-return function that can be stopped midway. Includes battery remaining capacity display function.
200 Type M

Ulasan Produk

Tidak ada ulasan