Spesifikasi
| Cutting Capacity | 13, 16 (bar) D13, D16 (deformed bar) |
|---|---|
| Nominal Size | 16 |
| Overall Length (mm) | 1250 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Designed with an emphasis on stability, sharpness, ease of use, and durability.
Stable malleable cast iron base steel pipe handle,
The special steel blade, which has both sharpness and durability, makes work efficiency much easier and faster.
Material to be cut / Steel bar for reinforced concrete (JIS G 3112),
SR295 or SD295 Tensile strength 590N / mm2 or less (approx. 60kgf / mm2 or less).
Dedicated for cutting reinforced concrete steel bars and deformed steel bars
* If a thin material is cut using a large-diameter cutting edge, it may not be completely cut.
* Designed assuming reinforced concrete steel bars (SR295 / SD295 / SD345, tensile strength 590N / mm2) as the material to be cut.
* Do not use for cutting anything with more mechanical properties.
Stable malleable cast iron base steel pipe handle,
The special steel blade, which has both sharpness and durability, makes work efficiency much easier and faster.
Material to be cut / Steel bar for reinforced concrete (JIS G 3112),
SR295 or SD295 Tensile strength 590N / mm2 or less (approx. 60kgf / mm2 or less).
Dedicated for cutting reinforced concrete steel bars and deformed steel bars
* If a thin material is cut using a large-diameter cutting edge, it may not be completely cut.
* Designed assuming reinforced concrete steel bars (SR295 / SD295 / SD345, tensile strength 590N / mm2) as the material to be cut.
* Do not use for cutting anything with more mechanical properties.
Warning
* If a thin material is cut using a large-diameter cutting edge, it may not be completely cut.* Designed assuming reinforced concrete steel bars (SR295 / SD295 / SD345, tensile strength 590N / mm2) as the material to be cut.
* Do not use for cutting anything with more mechanical properties.
Feature
Designed with an emphasis on stability, sharpness, ease of use, and durability.Stable malleable cast iron base steel pipe handle,
The special steel blade, which has both sharpness and durability, makes work efficiency much easier and faster.
Material to be cut / Steel bar for reinforced concrete (JIS G 3112),
SR295 or SD295 Tensile strength 590N / mm2 or less (approx. 60kgf / mm2 or less).
Use
Dedicated for cutting reinforced concrete steel bars and deformed steel barsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
