Sunflag (formerly Shinkame Manufacturing) Re set screw driver

Sebelum PPN:
Rp299.900
Spesifikasi
Overall Length (mm)185
Set ContentsSpring-loaded screw guide double-headed screw +2x110mm, hex wrench 2.5mm
Square Drive (mm)6.35 axes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For slippery materials and upward/sideways work.
Adjust the protrusion of the bit tip when the screw guide is retracted to match the depth of the screw head you want to drive.
About position adjustment: You can adjust the protruding dimension of the bit by loosening the set screw with a hexagonal wrench and moving the fixing metal fittings, but please tighten the set screw so that the fixing position of the set screw hits the flat part of the bit.
If you tighten it at the corners, it will loosen and come off during construction, which is dangerous.
Feature
For slippery materials and upward/sideways work.
Use
Adjust the protrusion of the bit tip when the screw guide is retracted to match the depth of the screw head you want to drive.
About position adjustment: You can adjust the protruding dimension of the bit by loosening the set screw with a hexagonal wrench and moving the fixing metal fittings, but please tighten the set screw so that the fixing position of the set screw hits the flat part of the bit.
If you tighten it at the corners, it will loosen and come off during construction, which is dangerous.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait