Spesifikasi
| Dimensions (mm) | 485x340x510 |
|---|---|
| Displacement (cc) | 79 |
| Fuel Tank Capacity (L) | 4 |
| Mass (kg) | 18.3 |
| Output Rating (W) | 1700 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lightweight and compact, yet with a high output of 1700W. The compact size was achieved by reviewing the internal layout of the generator.
In addition, since it is an inverter generator, it can be safely used with precision equipment such as computers and smartphones.
Standard equipment includes two AC100V (20A) ports, one cigarette lighter (8.3A) port, and two USB (2.1A/1A) ports.
Additionally, you can add two USB (2.4A/2.4A) ports by using the included USB cigarette lighter socket.
We also have a wide range of replacement parts available, so you can use your product for a long time.
【size】
485×340×510
【weight】
18.3kg
[Performance/Characteristics]
Total displacement: 79cc
Fuel tank capacity: 4L
Rated power: 1700W
Continuous operation time (Eco mode): 50% load - 7.0 hours, 25% load - 10.8 hours
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
In addition, since it is an inverter generator, it can be safely used with precision equipment such as computers and smartphones.
Standard equipment includes two AC100V (20A) ports, one cigarette lighter (8.3A) port, and two USB (2.1A/1A) ports.
Additionally, you can add two USB (2.4A/2.4A) ports by using the included USB cigarette lighter socket.
We also have a wide range of replacement parts available, so you can use your product for a long time.
【size】
485×340×510
【weight】
18.3kg
[Performance/Characteristics]
Total displacement: 79cc
Fuel tank capacity: 4L
Rated power: 1700W
Continuous operation time (Eco mode): 50% load - 7.0 hours, 25% load - 10.8 hours
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Warning
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.Feature
Lightweight and compact, yet with a high output of 1700W. The compact size was achieved by reviewing the internal layout of the generator.In addition, since it is an inverter generator, it can be safely used with precision equipment such as computers and smartphones.
Standard equipment includes two AC100V (20A) ports, one cigarette lighter (8.3A) port, and two USB (2.1A/1A) ports.
Additionally, you can add two USB (2.4A/2.4A) ports by using the included USB cigarette lighter socket.
We also have a wide range of replacement parts available, so you can use your product for a long time.
【size】
485×340×510
【weight】
18.3kg
[Performance/Characteristics]
Total displacement: 79cc
Fuel tank capacity: 4L
Rated power: 1700W
Continuous operation time (Eco mode): 50% load - 7.0 hours, 25% load - 10.8 hours
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qpP113867961-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
