Daytona Generator Inverter Quiet (Genset Inverter)

Sebelum PPN:
Rp16.999.900
Spesifikasi
AC OutputRated power 50/60Hz: 1.7kw
Continuous Operating Time (hour)4, (1/4 load to rated load) 10
DC OutputRating: 8.3(A)
Frequency (Hz)50/60
FunctionEco function available
Noise Level (dB)53.5 (in eco mode)
Starting MethodRecoil starter method
Suitable FuelRegular gasoline
Tank Capacity (L)4
Trusco Part No.634-5753

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low noise, lightweight, compact, and affordable in the 1.7kW class.
Feature
Low noise, lightweight, compact, and affordable in the 1.7kW class.

Ulasan Produk

Tidak ada ulasan