Spesifikasi
| Mass (g) | 30 |
|---|---|
| Suitable For | Digirache GEK030-R2, GEK030-C3A, GEK030-C3, GEK060-R3, GEK085-R3, GEK085-R4, GEK135-R4, GEK200-R4, Digirache Monke type EK085-W36, GEK135-W36, GEK200-W36, Digirache head Exchangeable GEK040-X13, GEK085-X13 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A special cover that protects the DigiRatche (GEK series) from water and dirt.
With a waterproof function equivalent to the daily life waterproof level (IPX4), it protects the unit from water and dirt during sudden rainfall in outdoor work and construction around water and sewage systems. (Only the protective cover mounting part. It is not completely waterproof. If water gets into other than the protective cover mounting part, wipe off the water sufficiently.)
Button operation is possible without impairing the visibility of the unit with the cover attached.
The cover is made of highly elastic silicone and can be attached and detached repeatedly.
A cover (GEK-A-1) and a rubber part (GEK-A-2) are set as spare parts.
* Cannot be used with the DigiRatche GWE series (old model), GLK series (driver type), and GED series (Memoruk).
With a waterproof function equivalent to the daily life waterproof level (IPX4), it protects the unit from water and dirt during sudden rainfall in outdoor work and construction around water and sewage systems. (Only the protective cover mounting part. It is not completely waterproof. If water gets into other than the protective cover mounting part, wipe off the water sufficiently.)
Button operation is possible without impairing the visibility of the unit with the cover attached.
The cover is made of highly elastic silicone and can be attached and detached repeatedly.
A cover (GEK-A-1) and a rubber part (GEK-A-2) are set as spare parts.
* Cannot be used with the DigiRatche GWE series (old model), GLK series (driver type), and GED series (Memoruk).
Warning
* Cannot be used with the DigiRatche GWE series (old model), GLK series (driver type), and GED series (Memoruk).Feature
A special cover that protects the DigiRatche (GEK series) from water and dirt.With a waterproof function equivalent to the daily life waterproof level (IPX4), it protects the unit from water and dirt during sudden rainfall in outdoor work and construction around water and sewage systems. (Only the protective cover mounting part. It is not completely waterproof. If water gets into other than the protective cover mounting part, wipe off the water sufficiently.)
Button operation is possible without impairing the visibility of the unit with the cover attached.
The cover is made of highly elastic silicone and can be attached and detached repeatedly.
A cover (GEK-A-1) and a rubber part (GEK-A-2) are set as spare parts.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
