BONDHUS ProHold/Screwdriver

Sebelum PPN:
Rp109.900 - Rp129.900
Spesifikasi
Cutting edge magnetNone
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsSingle item
Shaft penetrationNone
Surface TreatmentBlack dye (Proguard processing)
Tip ShapeBall point
TypeBall point screwdriver

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The special nylon resin embedded in the side of the ball point grips the bolt firmly.
The ergonomically designed grip is easy to grip and can deliver maximum torque with little force.
The grip is designed so that it will not roll even when tilted up to 15 degrees.
The surface of the grip is made of a material that does not slip easily even if oil or water adheres to your hands.
Achieves the highest strength in the world.
It has 5 times the corrosion resistance of general black dyeing.
For tightening and removing hexagon socket head cap screws in places that are deep and easily out of reach.
Feature
The special nylon resin embedded in the side of the ball point grips the bolt firmly.
The ergonomically designed grip is easy to grip and can deliver maximum torque with little force.
The grip is designed so that it will not roll even when tilted up to 15 degrees.
The surface of the grip is made of a material that does not slip easily even if oil or water adheres to your hands.
Achieves the highest strength in the world.
It has 5 times the corrosion resistance of general black dyeing.
Use
For tightening and removing hexagon socket head cap screws in places that are deep and easily out of reach.

Ulasan Produk

Tidak ada ulasan