BONDHUS Pro-Hold Power Bit, Long

Sebelum PPN:
Rp239.900
Spesifikasi
Double-headed FunctionOne head
Hex Size across Flats (mm)6.35
Overall Length (mm)152
Quantity per Set (pieces)1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentProguard processing (black dyeing)
Tip ShapeTorx

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A special nylon resin is embedded in the tip of the bit. Since the hexagonal screw can be held at the tip of the bit, it can be loosened without dropping the screw and tightening is easy.
The Proguard process used for surface treatment has more than five times the corrosion resistance of general black dyeing.
The steel used is Protenium alloy steel, which is more than 20% stronger than general steel such as vanadium steel.
Feature
A special nylon resin is embedded in the tip of the bit. Since the hexagonal screw can be held at the tip of the bit, it can be loosened without dropping the screw and tightening is easy.
The Proguard process used for surface treatment has more than five times the corrosion resistance of general black dyeing.
The steel used is Protenium alloy steel, which is more than 20% stronger than general steel such as vanadium steel.

Ulasan Produk

Tidak ada ulasan