LOBSTER (Lobster/Shrimp Brand/Lobtex) Power Drill Socket Strok 36 Standard Socket (High Durability Type)

Sebelum PPN:
Rp199.900 - Rp239.900
Spesifikasi
Dimension L1 (mm)14
Dimension L2 (mm)45
Overall Length (mm)100
Shank (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with 36V impact driver !! High durability type
Long life due to the torsion effect of the hexagonal shaft.
By press-fitting the hexagonal shaft into the hexagonal hole of the socket, it is resistant to twisting and breaking and has high torque transmission efficiency.
For attaching and detaching bolts and nuts in all construction works.
It is a deep hole type and can be used even when the male screw has a long protrusion.
For attaching and detaching bolts and nuts in all construction works.
* Do not use for any purpose other than its intended purpose.
* Please wear protective goggles for safety when using.
* Please do not modify the product.
Warning
* Do not use for any purpose other than its intended purpose.
* Please wear protective goggles for safety when using.
* Please do not modify the product.
Feature
Compatible with 36V impact driver !! High durability type
Long life due to the torsion effect of the hexagonal shaft.
By press-fitting the hexagonal shaft into the hexagonal hole of the socket, it is resistant to twisting and breaking and has high torque transmission efficiency.
For attaching and detaching bolts and nuts in all construction works.
It is a deep hole type and can be used even when the male screw has a long protrusion.
Use
For attaching and detaching bolts and nuts in all construction works.

Ulasan Produk

Tidak ada ulasan