LOBSTER (Lobster/Shrimp Brand/Lobtex) Power Drill Socket Strok 18 Short Socket

Sebelum PPN:
Rp70.900 - Rp229.900
Spesifikasi
Overall Length (mm)77
Shank (mm)6.35
ShapeOpening: hexagon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports 18V impact.
By press-fitting the hexagonal shaft into the hexagonal hole of the socket, it is resistant to twisting and breaking and has high torque transmission efficiency.
The compact shape is ideal for work in tight spaces.
For attaching and detaching bolts and nuts in all construction works.
* Do not use for any purpose other than its intended purpose.
* Please wear protective goggles for safety when using.
* Please do not modify the product.
Warning
* Do not use for any purpose other than its intended purpose.
* Please wear protective goggles for safety when using.
* Please do not modify the product.
Feature
Supports 18V impact.
By press-fitting the hexagonal shaft into the hexagonal hole of the socket, it is resistant to twisting and breaking and has high torque transmission efficiency.
The compact shape is ideal for work in tight spaces.
Use
For attaching and detaching bolts and nuts in all construction works.

Ulasan Produk

Tidak ada ulasan