LOBSTER (Lobster/Shrimp Brand/Lobtex) Power Drill Socket Strok 18 Long Socket

Sebelum PPN:
Rp269.900 - Rp349.900
Spesifikasi
Dimension L1 (mm)17
Dimension L2 (mm)110
Overall Length (mm)165
Shank (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports 18V impact. By press-fitting the hexagonal shaft into the hexagonal hole of the socket, it is resistant to twisting and breaking and has high torque transmission efficiency.
It is a deep hole type and can be used even when the male screw has a long protrusion.
For attaching and detaching bolts and nuts that are out of reach, such as in deep or high places.
Lightweight type reduces the burden on workers and improves work efficiency.
For attaching and detaching bolts and nuts that are out of reach, such as in deep or high places
* Do not use for any purpose other than its intended purpose.
* Please wear protective goggles for safety when using.
* Please do not modify the product.
Warning
* Do not use for any purpose other than its intended purpose.
* Please wear protective goggles for safety when using.
* Please do not modify the product.
Feature
Supports 18V impact. By press-fitting the hexagonal shaft into the hexagonal hole of the socket, it is resistant to twisting and breaking and has high torque transmission efficiency.
It is a deep hole type and can be used even when the male screw has a long protrusion.
For attaching and detaching bolts and nuts that are out of reach, such as in deep or high places.
Lightweight type reduces the burden on workers and improves work efficiency.
Use
For attaching and detaching bolts and nuts that are out of reach, such as in deep or high places

Ulasan Produk

Tidak ada ulasan