LOBSTER (Lobster/Shrimp Brand/Lobtex) Power Drill Socket Strok 18 Hex Setter Socket (Magnetic)

Sebelum PPN:
Rp89.900 - Rp249.900
Spesifikasi
Overall Length (mm)50
Shank (mm)6.35
ShapeOpening: hexagon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports 18V impact. DSHM has a strong magnet to securely hold hex type (hex head) screws and bolts, improving work efficiency.
The joint with the power tool has a double groove for both 9.5 mm and 14 mm, and can be attached to various power drills.
For attaching and detaching hex type (hexagon head) screws and bolts.
* Do not use for any purpose other than its intended purpose.
* Please wear protective goggles for safety when using.
* Please do not modify the product.
Warning
* Do not use for any purpose other than its intended purpose.
* Please wear protective goggles for safety when using.
* Please do not modify the product.
Feature
Supports 18V impact. DSHM has a strong magnet to securely hold hex type (hex head) screws and bolts, improving work efficiency.
The joint with the power tool has a double groove for both 9.5 mm and 14 mm, and can be attached to various power drills.
Use
For attaching and detaching hex type (hexagon head) screws and bolts.

Ulasan Produk

Tidak ada ulasan