Wiha (Wiha/Noga) Pocket Star (Mix 9)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Dimensions (mm)Minus (4.5), Plus (NO.2), Torx (T10, T15, T20), Hex (3.0, 4.0, 5.0, 6.0)
Mass (g)216
ShapeKnife type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of 9 mixed pocket stars of minus plus torx hex.
You can easily remove the blade of the required size by pressing the push button on the other side of the wrench.
When the wrench is rotated 270 °, it has a stopper so that high torque can be applied.
Feature
A set of 9 mixed pocket stars of minus plus torx hex.
You can easily remove the blade of the required size by pressing the push button on the other side of the wrench.
When the wrench is rotated 270 °, it has a stopper so that high torque can be applied.

Specification : Handle is glass fiber reinforced plastic blade is chrome vanadium steel (hardened, electroplated)

Ulasan Produk

Tidak ada ulasan