LOBSTER (Lobster/Shrimp Brand/Lobtex) Bolt Cutter Pocket (Gunting Beton)

Sebelum PPN:
Rp509.900
Spesifikasi
Mass (g)169
Maximum Cutting Capacity (mm)[Hard steel wire rod] DIA2.0 [Soft steel wire rod] DIA4.0
Overall Length (mm)215

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight model with aluminum handle.
Two safety rope attachment holes.
For cutting wire, nails, fences, stainless steel wire, etc. For dismantling scaffolding and binding materials at construction sites For work in orchards, landscaping, aquaculture, etc. For DIY and various hobbies.
Feature
Lightweight model with aluminum handle.
Two safety rope attachment holes.
Use
For cutting wire, nails, fences, stainless steel wire, etc. For dismantling scaffolding and binding materials at construction sites For work in orchards, landscaping, aquaculture, etc. For DIY and various hobbies.

Ulasan Produk

Tidak ada ulasan