DOGYU Hammer Pipe stone head with premium fittings black (Martil / Palu)

Sebelum PPN:
Rp569.900 - Rp599.900
Spesifikasi
Overall Length (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As the plating type is used, the plating becomes thinner from the hitting surface and it becomes unique. - The shaft and hanging hardware are cation-treated special black specifications. - BLACK OUT is completely different from the regular stone head. Black specification - Soft metal plating that does not peel off even when hit
GOLD PLATE = DR plating (gold plating). SILVER PLATE = CSZ plating The plating material itself is soft and has good adhesion. Therefore, there is no risk of cutting your hands due to peeling off the plating.
*Be sure to wear safety glasses and take measures to prevent falling.
Warning
*Be sure to wear safety glasses and take measures to prevent falling.
Feature
As the plating type is used, the plating becomes thinner from the hitting surface and it becomes unique. - The shaft and hanging hardware are cation-treated special black specifications. - BLACK OUT is completely different from the regular stone head. Black specification - Soft metal plating that does not peel off even when hit
GOLD PLATE = DR plating (gold plating). SILVER PLATE = CSZ plating The plating material itself is soft and has good adhesion. Therefore, there is no risk of cutting your hands due to peeling off the plating.

Specification : 1.1kg

Ulasan Produk

Tidak ada ulasan