DOGYU Hammer Pipe handle box (Martil / Palu)

Sebelum PPN:
Rp389.900
Spesifikasi
Main applicationTemporary frame work
Opening Diameter (mm)24x24
Overall Length (mm)335
Size24mm
TypeTemporary frame hammer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* There are red, blue, and yellow patterns, but you cannot choose the color.
Warning
* There are red, blue, and yellow patterns, but you cannot choose the color.
Feature
Specification : The handle has an inner diameter of 22 mm and can be inserted into the support handle. Chief.

Ulasan Produk

Tidak ada ulasan